Overview
Mfr description
TERMALENE EP GR 1 35 LB PA 72420-P5
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- Container Size35 lb
- CompositionAluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, Residual Oil, White Mineral Oil, Xylene
- Water ResistanceWater Resistant
- Dropping Point+490 °F
- ColorRed
- Temperature Range0 to +350 °F
- Weight38.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data