Motion
RC104

ENERPAC
RC104

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 4.1300 in Stroke, 6.7500 in Retracted, 10.8800 in Extended
MI ITEM #00901063
MFR #RC104
Price$926.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC104

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 4.1300 in Stroke, 6.7500 in Retracted, 10.8800 in Extended
MI ITEM #00901063
MFR #RC104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$926.84/each

Specifications

Dimensions

  • Extended Height
    10.8800 in
  • Retracted Height
    6.7500 in
  • Stroke  
    4.1300 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    11.2 ton
  • Oil Capacity
    9.2300 in³

Overview

Mfr description
RC-104 10 TON S/A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought