Motion
RC106

ENERPAC
RC106

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 6.1300 in Stroke, 9.7500 in Retracted, 15.8800 in Extended
MI ITEM #00901076
MFR #RC106
Price$1,086.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC106

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 6.1300 in Stroke, 9.7500 in Retracted, 15.8800 in Extended
MI ITEM #00901076
MFR #RC106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,086.12/each

Specifications

Dimensions

  • Extended Height
    15.8800 in
  • Retracted Height
    9.7500 in
  • Stroke  
    6.1300 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    11.2 ton
  • Oil Capacity
    13.7000 in³

Overview

Mfr description
RC-106 10 TON S/A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought