Motion
RC108

ENERPAC
RC108

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 8.0000 in Stroke, 11.7500 in Retracted, 19.7500 in Extended
MI ITEM #00901083
MFR #RC108
Price$1,161.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC108

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 8.0000 in Stroke, 11.7500 in Retracted, 19.7500 in Extended
MI ITEM #00901083
MFR #RC108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,161.55/each

Specifications

Dimensions

  • Extended Height
    19.7500 in
  • Retracted Height
    11.7500 in
  • Stroke  
    8.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    11.2 ton
  • Oil Capacity
    17.8900 in³

Overview

Mfr description
RC-108 10 TON S/A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought