Motion
RC151

ENERPAC
RC151

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 1.0000 in Stroke, 4.8800 in Retracted, 5.8800 in Extended
Mi Item #00901096
MFR #RC151
Price$1,047.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC151

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 1.0000 in Stroke, 4.8800 in Retracted, 5.8800 in Extended
Mi Item #00901096
MFR #RC151

Mfr description
RC-151 15 TON S/A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.94/each

Specifications

Dimensions

  • Extended Height
    5.8800 in
  • Retracted Height
    4.8800 in
  • Stroke  
    1.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15.7 ton
  • Oil Capacity
    3.1400 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)