Motion
RC152

ENERPAC
RC152

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 2.0000 in Stroke, 5.8800 in Retracted, 7.8800 in Extended
Mi Item #00901104
MFR #RC152
Price$1,283.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC152

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 2.0000 in Stroke, 5.8800 in Retracted, 7.8800 in Extended
Mi Item #00901104
MFR #RC152

Mfr description
RC-152 15 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,283.81/each

Specifications

Dimensions

  • Extended Height
    7.8800 in
  • Retracted Height
    5.8800 in
  • Stroke  
    2.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15.7 ton
  • Oil Capacity
    6.2800 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)