Motion
R431003042

AVENTICS
R431003042

Pneumatic Quick Exhaust Valve - 11.95 (In to Out) Cv, 13.45 (Out to Exhaust) Cv Flow Coefficient, 1.0000 NPTF Port, 150 psi Max, R43100 Series
MI ITEM #00901116
MFR #R431003042
Price$256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003042

Pneumatic Quick Exhaust Valve - 11.95 (In to Out) Cv, 13.45 (Out to Exhaust) Cv Flow Coefficient, 1.0000 NPTF Port, 150 psi Max, R43100 Series
MI ITEM #00901116
MFR #R431003042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$256.09/each

Specifications

Dimensions

  • Exhaust Port Size
    1.0000 NPTF
  • Overall Height
    4-13/16 in
  • Overall Length
    5-1/2 in
  • Overall Width
    6-1/2 in
  • Port Size
    1 NPTF
  • Weight
    3.24 lbs

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    11.95 (In to Out) Cv, 13.45 (Out to Exhaust) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    150 psi
  • Operating Temperature Range
    -40 to 160 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Series
    R43100
  • Thread Standard
    NPTF

Overview

Mfr description
R431003042 VALVE, 1 QUICK RELEASE QUICK
  • In-line piping
  • Working pressure: 200 psi on 1/4" and 3/8", 150 psi on 1/2" thru 1" sizes
  • Temperature range: -40°F to +160°F maximum temperature (+200°F intermittent)
  • Media: Air
  • Materials: Die-cast aluminum body
  • Fabric reinforced synthetic rubber diaphragm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought