Motion
RC154

ENERPAC
RC154

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 4.0000 in Stroke, 7.8800 in Retracted, 11.8800 in Extended
Mi Item #00901119
MFR #RC154
Price$1,225.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC154

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 4.0000 in Stroke, 7.8800 in Retracted, 11.8800 in Extended
Mi Item #00901119
MFR #RC154

Mfr description
RC-154 15 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,225.68/each

Specifications

Dimensions

  • Extended Height
    11.8800 in
  • Retracted Height
    7.8800 in
  • Stroke  
    4.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15.7 ton
  • Oil Capacity
    12.5700 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)