Motion
RC156

ENERPAC
RC156

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 6.0000 in Stroke, 10.6900 in Retracted, 16.6900 in Extended
Mi Item #00901126
MFR #RC156
Price$1,163.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC156

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 6.0000 in Stroke, 10.6900 in Retracted, 16.6900 in Extended
Mi Item #00901126
MFR #RC156

Mfr description
RC-156 15 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,163.00/each

Specifications

Dimensions

  • Extended Height
    16.6900 in
  • Retracted Height
    10.6900 in
  • Stroke  
    6.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15.7 ton
  • Oil Capacity
    18.8500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)