Motion
RC158

ENERPAC
RC158

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 8.0000 in Stroke, 12.6900 in Retracted, 20.6900 in Extended
Mi Item #00901140
MFR #RC158
Price$1,485.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC158

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 8.0000 in Stroke, 12.6900 in Retracted, 20.6900 in Extended
Mi Item #00901140
MFR #RC158

Mfr description
RC-158 15TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,485.40/each

Specifications

Dimensions

  • Extended Height
    20.6900 in
  • Retracted Height
    12.6900 in
  • Stroke  
    8.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15.7 ton
  • Oil Capacity
    25.1300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)