Motion
R431003043

AVENTICS
R431003043

Pneumatic Quick Exhaust Valve - 1.77 (In to Out) Cv, 2.5 (Out to Exhaust) Cv Flow Coefficient, 0.2500 NPTF Port, 200 psi Max, R43100 Series
Mi Item #00901160
MFR #R431003043
Price$93.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003043

Pneumatic Quick Exhaust Valve - 1.77 (In to Out) Cv, 2.5 (Out to Exhaust) Cv Flow Coefficient, 0.2500 NPTF Port, 200 psi Max, R43100 Series
Mi Item #00901160
MFR #R431003043

Mfr description
R431003043 VLV 1/4 QRV COVER ROTATE QUI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.38/each

Specifications

Dimensions

  • Exhaust Port Size
    0.2500 NPTF
  • Overall Height
    1-13/32 in
  • Overall Length
    3-1/32 in
  • Overall Width
    3 in
  • Port Size
    1/4 NPTF
  • Weight
    0.65 lbs

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    1.77 (In to Out) Cv, 2.5 (Out to Exhaust) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    200 psi
  • Operating Temperature Range
    -40 to 160 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Series
    R43100
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)