Motion
RC252

ENERPAC
RC252

Hydraulic Ram - Single-Acting, 25.8 ton Capacity, 2.0000 in Stroke, 6.5000 in Retracted, 8.5000 in Extended
Mi Item #00901163
MFR #RC252
Price$1,463.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC252

Hydraulic Ram - Single-Acting, 25.8 ton Capacity, 2.0000 in Stroke, 6.5000 in Retracted, 8.5000 in Extended
Mi Item #00901163
MFR #RC252

Mfr description
RC-252 25 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,463.26/each

Specifications

Dimensions

  • Extended Height
    8.5000 in
  • Retracted Height
    6.5000 in
  • Stroke  
    2.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25.8 ton
  • Oil Capacity
    10.3100 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)