Motion
RC254

ENERPAC
RC254

Hydraulic Ram - Single-Acting, 25.8 ton Capacity, 4.0000 in Stroke, 8.5000 in Retracted, 12.5000 in Extended
Mi Item #00901171
MFR #RC254
Price$1,473.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC254

Hydraulic Ram - Single-Acting, 25.8 ton Capacity, 4.0000 in Stroke, 8.5000 in Retracted, 12.5000 in Extended
Mi Item #00901171
MFR #RC254

Mfr description
RC-254 25 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,473.75/each

Specifications

Dimensions

  • Extended Height
    12.5000 in
  • Retracted Height
    8.5000 in
  • Stroke  
    4.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25.8 ton
  • Oil Capacity
    20.6300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)