Motion
RC256

ENERPAC
RC256

Hydraulic Ram - Single-Acting, 25.8 ton Capacity, 6.2500 in Stroke, 10.75000 in Retracted, 17.0000 in Extended
Mi Item #00901185
MFR #RC256
Price$1,832.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC256

Hydraulic Ram - Single-Acting, 25.8 ton Capacity, 6.2500 in Stroke, 10.75000 in Retracted, 17.0000 in Extended
Mi Item #00901185
MFR #RC256

Mfr description
RC-256 25 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,832.83/each

Specifications

Dimensions

  • Extended Height
    17.0000 in
  • Retracted Height
    10.75000 in
  • Stroke  
    6.2500 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25.8 ton
  • Oil Capacity
    32.2300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)