Motion
RC258

ENERPAC
RC258

Hydraulic Ram - Single-Acting, 25.8 ton Capacity, 8.2500 in Stroke, 12.7500 in Retracted, 21.0000 in Extended
Mi Item #00901194
MFR #RC258
Price$2,345.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC258

Hydraulic Ram - Single-Acting, 25.8 ton Capacity, 8.2500 in Stroke, 12.7500 in Retracted, 21.0000 in Extended
Mi Item #00901194
MFR #RC258

Mfr description
RC-258 25 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,345.72/each

Specifications

Dimensions

  • Extended Height
    21.0000 in
  • Retracted Height
    12.7500 in
  • Stroke  
    8.2500 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25.8 ton
  • Oil Capacity
    42.5500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)