Motion
R431003044

AVENTICS
R431003044

Pneumatic Quick Exhaust Valve - 2.73 (In to Out) Cv, 3.08 (Out to Exhaust) Cv Flow Coefficient, 0.3750 NPTF Port, 200 psi Max, R43100 Series
Mi Item #00901208
MFR #R431003044
Price$84.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003044

Pneumatic Quick Exhaust Valve - 2.73 (In to Out) Cv, 3.08 (Out to Exhaust) Cv Flow Coefficient, 0.3750 NPTF Port, 200 psi Max, R43100 Series
Mi Item #00901208
MFR #R431003044

Mfr description
R431003044 VLV, 3/8 QRV COVER ROTATE 18
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.41/each

Specifications

Dimensions

  • Exhaust Port Size
    0.3750 NPTF
  • Overall Height
    1-13/32 in
  • Overall Length
    3-1/32 in
  • Overall Width
    3 in
  • Port Size
    3/8 NPTF
  • Weight
    0.63 lbs

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    2.73 (In to Out) Cv, 3.08 (Out to Exhaust) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    200 psi
  • Operating Temperature Range
    -40 to 160 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Series
    R43100
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)