1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RC308
Hydraulic Ram - Single-Acting, 32.4 ton Capacity, 8.2500 in Stroke, 15.2500 in Retracted, 23.5000 in Extended
MI ITEM #
00901212
MFR #
RC308
Your Price
$3,013.14
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RC308
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RC308
Hydraulic Ram - Single-Acting, 32.4 ton Capacity, 8.2500 in Stroke, 15.2500 in Retracted, 23.5000 in Extended
MI ITEM #
00901212
MFR #
RC308
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,013.14
/each
(List
$4,388.04
)
Qty
Add to Cart
Overview
Mfr description
RC-308 30 TON S/A CYLINDER
Specifications
Actuation
Single-Acting
Cylinder Capacity
32.4 ton
Stroke
8.2500 in
Oil Capacity
53.5600 in³
Retracted Height
15.2500 in
Extended Height
23.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data