1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RC504
Hydraulic Ram - Single-Acting, 55.2 ton Capacity, 4.0000 in Stroke, 8.9400 in Retracted, 12.9400 in Extended
MI ITEM #
00901263
MFR #
RC504
Price
$2,773.96
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RC504
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RC504
Hydraulic Ram - Single-Acting, 55.2 ton Capacity, 4.0000 in Stroke, 8.9400 in Retracted, 12.9400 in Extended
MI ITEM #
00901263
MFR #
RC504
Mfr description
RC-504 50 TON S/A CYLINDER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2,773
.96
/each
Add to Cart
Specifications
Dimensions
Extended Height
12.9400 in
Retracted Height
8.9400 in
Stroke
4.0000 in
Details
Actuation
Single-Acting
Cylinder Capacity
55.2 ton
Oil Capacity
44.1800 in³
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items