Motion
RC506

ENERPAC
RC506

Hydraulic Ram - Single-Acting, 55.2 ton Capacity, 6.2500 in Stroke, 11.1300 in Retracted, 17.3800 in Extended
Mi Item #00901280
MFR #RC506
Price$3,169.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC506

Hydraulic Ram - Single-Acting, 55.2 ton Capacity, 6.2500 in Stroke, 11.1300 in Retracted, 17.3800 in Extended
Mi Item #00901280
MFR #RC506

Mfr description
RC-506 50 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,169.79/each

Specifications

Dimensions

  • Extended Height
    17.3800 in
  • Retracted Height
    11.1300 in
  • Stroke  
    6.2500 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    55.2 ton
  • Oil Capacity
    69.0300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)