Motion
RC-1006

ENERPAC
RC-1006

General-purpose Cylinder - Single-Acting / Spring Return, 100 ton Capacity, 6.630 in Stroke, 14.060 in Retracted, 20.690 in Extended
Mi Item #00901329
MFR #RC-1006
Price$5,677.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC-1006

General-purpose Cylinder - Single-Acting / Spring Return, 100 ton Capacity, 6.630 in Stroke, 14.060 in Retracted, 20.690 in Extended
Mi Item #00901329
MFR #RC-1006

Mfr description
RC-1006 100 TON S/A CYLINDER
  • Unique GR2 bearing design reduces wear, extending life
  • Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
  • For use in all positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,677.69/each

Specifications

Dimensions

  • Base to Port
    1.630 in
  • Bore Size
    5.130 in
  • Collar Thread Length
    1.7500 in;44 mm
  • Extended Height
    20.690 in
  • Lowered Height
    14.0600 in;357 mm
  • Maximum Height
    20.6900 in;525 mm
  • Outside Diameter
    7.000 in
  • Piston Rod Diameter  
    4.130 in
  • Plunger Diameter
    4.1300 in;104.80 mm
  • Retracted Height
    14.060 in
  • Saddle Diameter
    2.8000 in;71 mm
  • Stroke  
    6.630 in
  • Weight
    130.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Collar Thread
    6-7/8-12 UN
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    20.630 in²
  • Load Capacity
    103.1 ton, 93.5 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    136.670 in³
  • Piston Rod Protrusion
    0.110 in
  • Piston Stroke
    6.6300 in;168 mm
  • Series / Type
    RC-Series
  • Tons at 10000 psi
    103.10 ton
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)