Motion
847400
Repair Kit - For Use With LWB Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 572 hp/hr
Mi Item #00901333
MFR #847400
Price$743.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With LWB Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 572 hp/hr
Mi Item #00901333
MFR #847400

Mfr description
847400 LWB REPAIR KIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$743.49/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Repair kit includes facings. Standard coefficient facings offer the best combination of torque output and life in most applications. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service.
  • Approximate Brake Facing Life
    572 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    18.6 in²
  • Brake Facing Type
    Standard Coefficient
  • For Use With Series
    LWB Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284160988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)