Motion
MT1811206
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, #55 Drill Bit Size, 1-3/4 in Flute Length, 3 in Overall Length
MI ITEM #00901342
MFR #MT1811206
List Price$19.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, #55 Drill Bit Size, 1-3/4 in Flute Length, 3 in Overall Length
MI ITEM #00901342
MFR #MT1811206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.96/each for your price

Overview

Mfr description
11206 1325 #55 TL DRL

Specifications

  • Drill Bit Size
    #55
  • Flute Length
    1-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    3 in
  • Coolant Delivery
    External
  • Series
    1325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text