Motion
R431003045

AVENTICS
R431003045

Pneumatic Quick Exhaust Valve - 0.5000 NPTF Port, 150 psi Max, R43100 Series
MI ITEM #00901365
MFR #R431003045
Price$157.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003045

Pneumatic Quick Exhaust Valve - 0.5000 NPTF Port, 150 psi Max, R43100 Series
MI ITEM #00901365
MFR #R431003045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.20/each

Specifications

Dimensions

  • Exhaust Port Size
    0.5000 NPTF
  • Port Size
    1/2 NPTF
  • Weight
    1.38 lbs

Details

  • Body Material
    Aluminum
  • Manufacturer Product Page
  • Maximum Operating Pressure
    150 psi
  • Operating Temperature Range
    -40 to 160 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Series
    R43100
  • Thread Standard
    NPTF

Overview

Mfr description
R431003045 VLV, 1/2 QUICK RELEASE CVR R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought