Motion
RC1012

ENERPAC
RC1012

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 12.0000 in Stroke, 15.7500 in Retracted, 27.7500 in Extended
Mi Item #00901375
MFR #RC1012
Price$1,637.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC1012

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 12.0000 in Stroke, 15.7500 in Retracted, 27.7500 in Extended
Mi Item #00901375
MFR #RC1012

Mfr description
RC-1012 10 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,637.49/each

Specifications

Dimensions

  • Extended Height
    27.7500 in
  • Retracted Height
    15.7500 in
  • Stroke  
    12.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    11.2 ton
  • Oil Capacity
    26.8400 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)