Motion
847500
Repair Kit - For Use With MWB Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 1225 hp/hr
MI ITEM #00901381
MFR #847500
Price$996.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With MWB Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 1225 hp/hr
MI ITEM #00901381
MFR #847500

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$996.17/each

Specifications

Dimensions

  • Weight
    3.00 lbs

Details

  • Additional Details
    Repair kit includes facings. Standard coefficient facings offer the best combination of torque output and life in most applications. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service.
  • Approximate Brake Facing Life
    1225 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    Standard Coefficient
  • For Use With Series
    MWB Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    MWB
  • UPC_NO
    662284161008

Overview

Mfr description
847500 MWB REPAIR KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought