Motion
RC1510

ENERPAC
RC1510

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 10.0000 in Stroke, 14.6900 in Retracted, 24.6900 in Extended
Mi Item #00901423
MFR #RC1510
Price$1,535.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC1510

Hydraulic Ram - Single-Acting, 15.7 ton Capacity, 10.0000 in Stroke, 14.6900 in Retracted, 24.6900 in Extended
Mi Item #00901423
MFR #RC1510

Mfr description
RC-1510 15 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,535.33/each

Specifications

Dimensions

  • Extended Height
    24.6900 in
  • Retracted Height
    14.6900 in
  • Stroke  
    10.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15.7 ton
  • Oil Capacity
    31.4200 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)