Motion
847600
Repair Kit - For Use With HWB Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 3066 hp/hr
MI ITEM #00901428
MFR #847600
Your Price$1,643.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With HWB Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 3066 hp/hr
MI ITEM #00901428
MFR #847600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,643.99/each(List $1,972.78)

Overview

Mfr description
847600 HWB REPAIR KIT

Specifications

  • Parts Category
    Kits
  • For Use With Series
    HWB Series Brakes
  • Approximate Brake Facing Life
    3066 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Series
    HWB
  • Ratings
    CE, and RoHS
  • Brake Facing Effective Area
    50.3 in²
  • Additional Details
    Repair kit includes facings. Standard coefficient facings offer the best combination of torque output and life in most applications. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service.
  • Manufacturer Product Page
  • UPC_NO
    662284161022
  • Weight
    6.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text