Motion
R431003047

AVENTICS
R431003047

Pneumatic Quick Exhaust Valve - 0.7500 NPTF Port, 150 psi Max, R43100 Series
MI ITEM #00901451
MFR #R431003047
List Price$219.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003047

Pneumatic Quick Exhaust Valve - 0.7500 NPTF Port, 150 psi Max, R43100 Series
MI ITEM #00901451
MFR #R431003047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.49/each for your price

Overview

Mfr description
R431003047 VALVE,3/4 QUICK RELEASE QUIC

Specifications

  • Port Size
    3/4 NPTF
  • Maximum Operating Pressure
    150 psi
  • Series
    R43100
  • Exhaust Port Size
    0.7500 NPTF
  • Seal Material
    Nitrile
  • Operating Temperature Range
    -40 to 160 °F
  • Body Material
    Aluminum
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Thread Standard
    NPTF
  • Weight
    3.28 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text