Motion
RC-1512

ENERPAC
RC-1512

General-purpose Cylinder - Single-Acting / Spring Return, 15 ton Capacity, 12.000 in Stroke, 16.690 in Retracted, 28.690 in Extended
Mi Item #00901456
MFR #RC-1512
Price$2,721.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC-1512

General-purpose Cylinder - Single-Acting / Spring Return, 15 ton Capacity, 12.000 in Stroke, 16.690 in Retracted, 28.690 in Extended
Mi Item #00901456
MFR #RC-1512

Mfr description
RC-1512 15 TONS/A CYLINDER
  • Unique GR2 bearing design reduces wear, extending life
  • Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
  • For use in all positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,721.59/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    2.000 in
  • Collar Thread Length
    1.1900 in;30 mm
  • Extended Height
    28.690 in
  • Lowered Height
    16.6900 in;424 mm
  • Maximum Height
    28.6900 in;729 mm
  • Outside Diameter
    2.750 in
  • Piston Rod Diameter  
    1.630 in
  • Plunger Diameter
    1.6300 in;41.30 mm
  • Retracted Height
    16.690 in
  • Saddle Diameter
    1.5000 in;38 mm
  • Stroke  
    12.000 in
  • Weight
    24.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Collar Thread
    2-3/4 - 16 UN
  • Cylinder Capacity
    15 ton
  • Cylinder Material
    Steel
  • Effective Area
    3.140 in²
  • Load Capacity
    15.7 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    37.70 in³
  • Piston Rod Protrusion
    0.380 in
  • Piston Stroke
    12.0000 in;305 mm
  • Series / Type
    RC-Series
  • Tons at 10000 psi
    15.70 ton
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)