Motion
RC-2512

ENERPAC
RC-2512

General-Purpose Cylinder - Single-Acting / Spring Return, 25 ton Capacity, 12.250 in Stroke, 16.750 in Retracted, 29.000 in Extended
MI ITEM #00901518
MFR #RC-2512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC-2512

General-Purpose Cylinder - Single-Acting / Spring Return, 25 ton Capacity, 12.250 in Stroke, 16.750 in Retracted, 29.000 in Extended
MI ITEM #00901518
MFR #RC-2512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RC-2512 25 TON S/A CYLINDER
  • Unique GR2 bearing design reduces wear, extending life
  • Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
  • For use in all positions
  • High strength alloy steel for durability
  • Redesigned cylinder thread protector for ease of use
  • Heavy-duty, pre-tensioned spring improves retraction speed
  • Baked enamel finish for increased corrosion resistance
  • CR-400 coupler and dust cap
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RC-Series
  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    25 ton
  • Stroke
  • Oil Capacity
    63.180 in³
  • Retracted Height
    16.750 in
  • Extended Height
    29.000 in
  • Effective Area
    5.160 in²
  • Tons at 10000 psi
    25.80 ton
  • Piston Rod Diameter
  • Bore Size
    2.560 in
  • Base to Port
    1.000 in
  • Outside Diameter
    3.380 in
  • Piston Rod Protrusion
    0.410 in
  • Cylinder Material
    Steel
  • Weight
    36.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text