Motion
R431003048

AVENTICS
R431003048

Pneumatic Quick Exhaust Valve - 1.0000 NPTF Port, 150 psi Max, R43100 Series
MI ITEM #00901544
MFR #R431003048
Price$256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003048

Pneumatic Quick Exhaust Valve - 1.0000 NPTF Port, 150 psi Max, R43100 Series
MI ITEM #00901544
MFR #R431003048

Mfr description
R431003048 VLV, 1 QUICK REL CVR ROT 180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.09/each

Specifications

Dimensions

  • Exhaust Port Size
    1.0000 NPTF
  • Port Size
    1 NPTF
  • Weight
    3.14 lbs

Details

  • Body Material
    Aluminum
  • Manufacturer Product Page
  • Maximum Operating Pressure
    150 psi
  • Operating Temperature Range
    -40 to 160 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Series
    R43100
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)