Motion
RC5013

ENERPAC
RC5013

Hydraulic Ram - Single-Acting, 55.2 ton Capacity, 13.2500 in Stroke, 18.1300 in Retracted, 31.3800 in Extended
MI ITEM #00901565
MFR #RC5013
Price$4,665.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC5013

Hydraulic Ram - Single-Acting, 55.2 ton Capacity, 13.2500 in Stroke, 18.1300 in Retracted, 31.3800 in Extended
MI ITEM #00901565
MFR #RC5013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,665.39/each

Specifications

Dimensions

  • Extended Height
    31.3800 in
  • Retracted Height
    18.1300 in
  • Stroke  
    13.2500 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    55.2 ton
  • Oil Capacity
    146.3400 in³

Overview

Mfr description
RC-5013 50 TON S/A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought