Motion
RC-7513

ENERPAC
RC-7513

General-purpose Cylinder - Single-Acting / Spring Return, 75 ton Capacity, 13.130 in Stroke, 19.380 in Retracted, 32.500 in Extended
Mi Item #00901595
MFR #RC-7513
Price$8,478.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC-7513

General-purpose Cylinder - Single-Acting / Spring Return, 75 ton Capacity, 13.130 in Stroke, 19.380 in Retracted, 32.500 in Extended
Mi Item #00901595
MFR #RC-7513

Mfr description
RC-7513 75 TON S/A CYLINDER
  • Unique GR2 bearing design reduces wear, extending life
  • Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
  • For use in all positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,478.97/each

Specifications

Dimensions

  • Base to Port
    1.190 in
  • Bore Size
    4.500 in
  • Collar Thread Length
    1.7500 in;44 mm
  • Extended Height
    32.500 in
  • Lowered Height
    19.3800 in;492 mm
  • Maximum Height
    32.5000 in;825 mm
  • Outside Diameter
    5.750 in
  • Piston Rod Diameter  
    3.750 in
  • Plunger Diameter
    3.7500 in;95.30 mm
  • Retracted Height
    19.380 in
  • Saddle Diameter
    2.8000 in;71 mm
  • Stroke  
    13.130 in
  • Weight
    130.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Collar Thread
    5-3/4 - 12 UN
  • Cylinder Capacity
    75 ton
  • Cylinder Material
    Steel
  • Effective Area
    15.900 in²
  • Load Capacity
    79.5 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    208.740 in³
  • Piston Rod Protrusion
    0.230 in
  • Piston Stroke
    13.1300 in;333 mm
  • Series / Type
    RC-Series
  • Tons at 10000 psi
    79.50 ton
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)