Motion
848100
Repair Kit - For Use With HWCB Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 1225 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 3066 hp/hr Facing Life
Mi Item #00901660
MFR #848100
Price$2,355.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With HWCB Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 1225 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 3066 hp/hr Facing Life
Mi Item #00901660
MFR #848100

Mfr description
848100 HWCB REPAIR KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,355.45/each

Specifications

Dimensions

  • Weight
    9.00 lbs

Details

  • Additional Details
    Consult Nexen before using non-original facing types. Repair kit includes facings, order 2 bearings PT# 3484 for sheave or pilot. Standard coefficient facings offer the best combination of torque output and life in most applications. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service.
  • Approximate Brake Facing Life
    1225 hp/hr
  • Approximate Clutch Facing Life
    3066 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    50.3 in²
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    HWCB Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    HWCB
  • UPC_NO
    662284161084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)