Motion
RCH120

ENERPAC
RCH120

Hydraulic Ram - Single-Acting, 13.8 ton Capacity, 0.3100 in Stroke, 2.1900 in Retracted, 2.5000 in Extended
Mi Item #00901685
MFR #RCH120
Price$1,200.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH120

Hydraulic Ram - Single-Acting, 13.8 ton Capacity, 0.3100 in Stroke, 2.1900 in Retracted, 2.5000 in Extended
Mi Item #00901685
MFR #RCH120

Mfr description
RCH-120 12 TON S/A HOLL-O-CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,200.69/each

Specifications

Dimensions

  • Extended Height
    2.5000 in
  • Retracted Height
    2.1900 in
  • Stroke  
    0.3100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    13.8 ton
  • Oil Capacity
    0.8600 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)