Motion
RCH123

ENERPAC
RCH123

Hydraulic Ram - Single-Acting, 13.8 ton Capacity, 3.0000 in Stroke, 7.2500 in Retracted, 10.2500 in Extended
MI ITEM #00901733
MFR #RCH123
Price$1,852.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH123

Hydraulic Ram - Single-Acting, 13.8 ton Capacity, 3.0000 in Stroke, 7.2500 in Retracted, 10.2500 in Extended
MI ITEM #00901733
MFR #RCH123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,852.38/each

Specifications

Dimensions

  • Extended Height
    10.2500 in
  • Retracted Height
    7.2500 in
  • Stroke  
    3.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    13.8 ton
  • Oil Capacity
    8.2900 in³

Overview

Mfr description
RCH-123 12 TON S/A HOLL-O-CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought