Motion
RCH202

ENERPAC
RCH202

Hydraulic Ram - Single-Acting, 23.6 ton Capacity, 2.0000 in Stroke, 6.3800 in Retracted, 8.3800 in Extended
Mi Item #00901749
MFR #RCH202
Price$2,178.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH202

Hydraulic Ram - Single-Acting, 23.6 ton Capacity, 2.0000 in Stroke, 6.3800 in Retracted, 8.3800 in Extended
Mi Item #00901749
MFR #RCH202

Mfr description
RCH-202 20 TON S/A HOLL-O-CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,178.57/each

Specifications

Dimensions

  • Extended Height
    8.3800 in
  • Retracted Height
    6.3800 in
  • Stroke  
    2.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    23.6 ton
  • Oil Capacity
    9.4600 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)