Motion
RCH302

ENERPAC
RCH302

Hydraulic Ram - Single-Acting, 36.1 ton Capacity, 2.5000 in Stroke, 7.0300 in Retracted, 9.5300 in Extended
Mi Item #00901781
MFR #RCH302
Price$3,141.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH302

Hydraulic Ram - Single-Acting, 36.1 ton Capacity, 2.5000 in Stroke, 7.0300 in Retracted, 9.5300 in Extended
Mi Item #00901781
MFR #RCH302

Mfr description
RCH-302 30 TON S/A HOLL-O-CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,141.22/each

Specifications

Dimensions

  • Extended Height
    9.5300 in
  • Retracted Height
    7.0300 in
  • Stroke  
    2.5000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    36.1 ton
  • Oil Capacity
    18.0500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)