Motion
RCH306

ENERPAC
RCH306

Hydraulic Ram - Single-Acting, 36.1 ton Capacity, 6.1300 in Stroke, 13.0000 in Retracted, 19.1300 in Extended
Mi Item #00901796
MFR #RCH306
Price$3,802.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH306

Hydraulic Ram - Single-Acting, 36.1 ton Capacity, 6.1300 in Stroke, 13.0000 in Retracted, 19.1300 in Extended
Mi Item #00901796
MFR #RCH306

Mfr description
RCH-306 30 TON S/A HOLL-O-CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,802.17/each

Specifications

Dimensions

  • Extended Height
    19.1300 in
  • Retracted Height
    13.0000 in
  • Stroke  
    6.1300 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    36.1 ton
  • Oil Capacity
    44.2300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)