Motion
RCH603

ENERPAC
RCH603

Hydraulic Ram - Single-Acting, 63.6 ton Capacity, 3.0000 in Stroke, 9.7500 in Retracted, 12.7500 in Extended
MI ITEM #00901827
MFR #RCH603
Price$3,956.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH603

Hydraulic Ram - Single-Acting, 63.6 ton Capacity, 3.0000 in Stroke, 9.7500 in Retracted, 12.7500 in Extended
MI ITEM #00901827
MFR #RCH603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,956.40/each

Specifications

Dimensions

  • Extended Height
    12.7500 in
  • Retracted Height
    9.7500 in
  • Stroke  
    3.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    63.6 ton
  • Oil Capacity
    38.2000 in³

Overview

Mfr description
RCH-603 60 TON S/A HOLL-O-CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought