Motion
RCH606

ENERPAC
RCH606

Hydraulic Ram - Single-Acting, 63.6 ton Capacity, 6.0000 in Stroke, 12.7500 in Retracted, 18.7500 in Extended
Mi Item #00901843
MFR #RCH606
Price$5,858.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH606

Hydraulic Ram - Single-Acting, 63.6 ton Capacity, 6.0000 in Stroke, 12.7500 in Retracted, 18.7500 in Extended
Mi Item #00901843
MFR #RCH606

Mfr description
RCH-606 60 TON S/A HOLL-O-CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,858.70/each

Specifications

Dimensions

  • Extended Height
    18.7500 in
  • Retracted Height
    12.7500 in
  • Stroke  
    6.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    63.6 ton
  • Oil Capacity
    76.4100 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)