Motion
RCH1003

ENERPAC
RCH1003

Single-Acting, 103.1 ton Capacity, 3.0000 in Stroke, 10.0000 in Retracted, 13.0000 in Extended
Mi Item #00901875
MFR #RCH1003
Price$12,347.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH1003

Single-Acting, 103.1 ton Capacity, 3.0000 in Stroke, 10.0000 in Retracted, 13.0000 in Extended
Mi Item #00901875
MFR #RCH1003

Mfr description
RCH-1003 100 TON S/A HOLL-O-CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,347.84/each

Specifications

Dimensions

  • Extended Height
    13.0000 in
  • Retracted Height
    10.0000 in
  • Stroke  
    3.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    103.1 ton
  • Oil Capacity
    61.8800 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)