1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RCH1211
Hydraulic Ram - Single-Acting, 13.8 ton Capacity, 1.6300 in Stroke, 4.7500 in Retracted, 6.3800 in Extended
MI ITEM #
00901891
MFR #
RCH1211
Price
$1,705.02
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RCH1211
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RCH1211
Hydraulic Ram - Single-Acting, 13.8 ton Capacity, 1.6300 in Stroke, 4.7500 in Retracted, 6.3800 in Extended
MI ITEM #
00901891
MFR #
RCH1211
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1,705.02
/each
Qty
Add to Cart
Specifications
Dimensions
Extended Height
6.3800 in
Retracted Height
4.7500 in
Stroke
1.6300 in
Details
Actuation
Single-Acting
Cylinder Capacity
13.8 ton
Oil Capacity
4.4900 in³
Overview
Mfr description
RCH-1211 12 TON S/A HOLL-O-CYLINDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought