Motion
RCS101

ENERPAC
RCS101

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 1.5000 in Stroke, 3.4700 in Retracted, 4.9700 in Extended
Mi Item #00901970
MFR #RCS101
Price$1,005.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCS101

Hydraulic Ram - Single-Acting, 11.2 ton Capacity, 1.5000 in Stroke, 3.4700 in Retracted, 4.9700 in Extended
Mi Item #00901970
MFR #RCS101

Mfr description
RCS-101 10 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,005.82/each

Specifications

Dimensions

  • Extended Height
    4.9700 in
  • Retracted Height
    3.4700 in
  • Stroke  
    1.5000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    11.2 ton
  • Oil Capacity
    3.3500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)