Motion
RCS201

ENERPAC
RCS201

Hydraulic Ram - Single-Acting, 22.1 ton Capacity, 1.7500 in Stroke, 3.8800 in Retracted, 5.6300 in Extended
Mi Item #00901985
MFR #RCS201
Price$1,305.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCS201

Hydraulic Ram - Single-Acting, 22.1 ton Capacity, 1.7500 in Stroke, 3.8800 in Retracted, 5.6300 in Extended
Mi Item #00901985
MFR #RCS201

Mfr description
RCS-201 20 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,305.29/each

Specifications

Dimensions

  • Extended Height
    5.6300 in
  • Retracted Height
    3.8800 in
  • Stroke  
    1.7500 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    22.1 ton
  • Oil Capacity
    7.7500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)