Motion
RCS-302

ENERPAC
RCS-302

Low Height Cylinder - Single-Acting / Spring Return, 30 ton Capacity, 2.440 in Stroke, 4.630 in Retracted, 7.060 in Extended
Mi Item #00902017
MFR #RCS-302
Price$1,735.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCS-302

Low Height Cylinder - Single-Acting / Spring Return, 30 ton Capacity, 2.440 in Stroke, 4.630 in Retracted, 7.060 in Extended
Mi Item #00902017
MFR #RCS-302

Mfr description
RCS-302 30TON S/A CYLINDER
  • RSM-Series, Flat-Jac® Cylinders
  • Compact, flat design for use where other cylinders will not fit
  • RSM-750, RSM-1000 and RSM-1500 with handle for easy carrying
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,735.25/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bore Size
    2.880 in
  • Extended Height
    7.060 in
  • Lowered Height
    117 mm;4.6300 in
  • Maximum Height
    179 mm;7.0600 in
  • Outside Diameter
    4.000 in
  • Piston Rod Diameter  
    2.620 in
  • Plunger Diameter
    66.50 mm;2.6200 in
  • Retracted Height
    4.630 in
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    2.440 in
  • Weight
    15.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Steel
  • Effective Area
    6.490 in²
  • Load Capacity
    29.48 ton, 32.4 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    15.820 in³
  • Piston Rod Protrusion
    0.130 in
  • Piston Stroke
    62 mm;2.4400 in
  • Series / Type
    RCS-Series
  • Tons at 10000 psi
    32.40 ton
  • Type
    Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)