Motion
RCS502

ENERPAC
RCS502

Hydraulic Ram - Single-Acting, 48.1 ton Capacity, 2.3800 in Stroke, 4.8100 in Retracted, 7.1900 in Extended
Mi Item #00902036
MFR #RCS502
Price$2,114.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCS502

Hydraulic Ram - Single-Acting, 48.1 ton Capacity, 2.3800 in Stroke, 4.8100 in Retracted, 7.1900 in Extended
Mi Item #00902036
MFR #RCS502

Mfr description
RCS-502 50 TON S/A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,114.08/each

Specifications

Dimensions

  • Extended Height
    7.1900 in
  • Retracted Height
    4.8100 in
  • Stroke  
    2.3800 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    48.1 ton
  • Oil Capacity
    22.8500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)