1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RCS1002
Hydraulic Ram - Single-Acting, 98.1 ton Capacity, 2.2500 in Stroke, 5.5600 in Retracted, 7.8100 in Extended
MI ITEM #
00902068
MFR #
RCS1002
Price
$3,014.88
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RCS1002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RCS1002
Hydraulic Ram - Single-Acting, 98.1 ton Capacity, 2.2500 in Stroke, 5.5600 in Retracted, 7.8100 in Extended
MI ITEM #
00902068
MFR #
RCS1002
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$3,014.88
/each
Qty
Add to Cart
Specifications
Dimensions
Extended Height
7.8100 in
Retracted Height
5.5600 in
Stroke
2.2500 in
Details
Actuation
Single-Acting
Cylinder Capacity
98.1 ton
Oil Capacity
44.1800 in³
Overview
Mfr description
RCS-1002 100 TON S/A CYLINDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought