Motion
RD-41

ENERPAC
RD-41

Precision Production Cylinder - Double-Acting / Hydraulic Return, 4 ton Capacity, 1.130 in Stroke, 7.310 in Retracted, 8.440 in Extended
Mi Item #00902084
MFR #RD-41
Price$2,029.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-41

Precision Production Cylinder - Double-Acting / Hydraulic Return, 4 ton Capacity, 1.130 in Stroke, 7.310 in Retracted, 8.440 in Extended
Mi Item #00902084
MFR #RD-41

Mfr description
RD-41 4 TON D/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,029.42/each

Specifications

Dimensions

  • Base to Port
    1.880 in
  • Bore Size
    1.000 in
  • Collar Thread Length
    0.4400 in;11 mm
  • Cylinder Cap Retract At 5000 Psi
    1720 lbs
  • Extended Height
    8.440 in
  • Lowered Height
    7.3100 in;186 mm
  • Maximum Height
    8.4400 in;214 mm
  • Outside Diameter
    2.000 in
  • Piston Rod Diameter  
    0.750 in
  • Plunger Diameter
    0.7500 in;19 mm
  • Retracted Height
    7.310 in
  • Stroke  
    1.130 in
  • Weight
    4.80 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    1-3/8 in - 12
  • Cylinder Capacity
    4 ton
  • Cylinder Material
    Steel
  • Effective Area
    0.790 in²
  • Load Capacity
    4 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    0.880 in³
  • Piston Rod Protrusion
    0.940 in
  • Piston Stroke
    1.1300 in;28 mm
  • Pull Retract Cylinder Capacity
    2 ton
  • Pull Retract Cylindrical Eff Area
    0.340 in²
  • Pull Retract Oil Capacity
    0.390 in³
  • Series / Type
    RD-Series
  • Tons at 10000 psi
    4.00 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)