Motion
RD-43

ENERPAC
RD-43

Precision Production Cylinder - Double-Acting / Hydraulic Return, 4 ton Capacity, 3.130 in Stroke, 9.310 in Retracted, 12.440 in Extended
Mi Item #00902115
MFR #RD-43
Price$2,033.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-43

Precision Production Cylinder - Double-Acting / Hydraulic Return, 4 ton Capacity, 3.130 in Stroke, 9.310 in Retracted, 12.440 in Extended
Mi Item #00902115
MFR #RD-43

Mfr description
RD-43 4 TON D/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,033.72/each

Specifications

Dimensions

  • Base to Port
    1.880 in
  • Bore Size
    1.000 in
  • Collar Thread Length
    0.4400 in;11 mm
  • Cylinder Cap Retract At 5000 Psi
    1720 lbs
  • Extended Height
    12.440 in
  • Lowered Height
    9.3100 in;237 mm
  • Maximum Height
    12.4400 in;316 mm
  • Outside Diameter
    2.000 in
  • Piston Rod Diameter  
    0.750 in
  • Plunger Diameter
    0.7500 in;19 mm
  • Retracted Height
    9.310 in
  • Saddle Diameter
    0.7500 in;19 mm
  • Stroke  
    3.130 in
  • Weight
    6.40 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    1-3/8 in - 12
  • Cylinder Capacity
    4 ton
  • Cylinder Material
    Steel
  • Effective Area
    0.790 in²
  • Load Capacity
    3.6 ton, 4 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    2.450 in³
  • Piston Rod Protrusion
    0.940 in
  • Piston Stroke
    3.1300 in;79 mm
  • Pull Retract Cylinder Capacity
    2 ton
  • Pull Retract Cylindrical Eff Area
    0.340 in²
  • Pull Retract Oil Capacity
    1.070 in³
  • Series / Type
    RD-Series
  • Tons at 10000 psi
    4.00 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)